Shop CARSON
See all product information
Create Account
Compact Binocular, 10 x 25 Magnification, BK-7 Prism, 342 ft Field of View at 1000 yd Field of View
- Mfr # JD-025
- Zoro # G3936484
product price:Â
$
39.99
/ea
Key Features
Magnification
10 X 25
Prism Type
BK-7
Optical Lens Coating
Uncoated
Field of View
342 ft Field of View @1000 yd
Type
Compact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD-025
- Zoro #
- G3936484
- UPC #
- 750668005540
- Country of Origin
- China
- Item
- Binocular
- Magnification
- 10 X 25
- Prism Type
- BK-7
- Optical Lens Coating
- Uncoated
- Field of View
- 342 ft Field of View @1000 yd
- Type
- Compact
- Weather Resistant
- No
- Construction
- Center Focus Knob with Independent Right Diopter Adjustment
- Eye Relief
- 9.5 mm
- For Use With
- Outdoor, Sports, Concert
- Tripod Mountable
- No
- Weight
- 9.90 oz
Dimensions
- Height
- 2"
- Overall Depth
- 4"
- Width
- 4"
Description
Binoculars, Compact, Magnification 10 X 25, Field of View 342 ft. Field of View @1000 yd., Prism Type BK-7, Construction Center Focus Knob with Independent Right Diopter Adjustment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.