M4891 Strip Super Mechanical Fuel Pumps 1957 - 1995
- Mfr # C44-M4891
- Zoro # G324193218
product price:Â
$
97.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C44-M4891
- Zoro #
- G324193218
- UPC #
- -
- Country of Origin
- China
Description
When you need powerful and dependable fuel flow, look for it from Carter. These Carter strip super mechanical fuel pumps flow 120 gph from 6.9 to 9.5 psi. They contain heavy-duty diaphragms, high-speed "anti-float" springs, large "full flow" valves, and lightweight all-aluminum castings. As with all Carter fuel pumps, they feature a tough, heat-treated lever. The pumps are available in your choice of natural or polished finishes. Features Free flow rate - 120 gph. Maximum pressure ( psi) - 7 to 8.5 psi. Inlet attachment - Female threads. Inlet size - 1/4 in. Npt. Inlet quantity - One. Outlet attachment - Female threads. Outlet size - 1/4 in. Npt. Engine size - 4.6l/283, 5.4l/327, 5.7l/350, 5.0l/307, 6.6l/400, 5.0l/305, 4.4l/267, 5.0l/302. Make - Chevrolet. Year - 1957 - 1995.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.