This item is Discontinued.

This item is Discontinued.
Center Pull Paper Towels, 2 Ply, 2 Sheets, 600 ft, White, 6 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H154
- Zoro #
- G003665913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 600 ft
- Roll Dia.
- 7.8 in
- Sheet Length
- 600 ft
- Sheet Width
- 7.3 in
Details
- Item
- Paper Towels
- Paper Towel Type
- Center Pull
- Ply
- 2
- Material
- Paper
- Number of Sheets
- 2
- Color
- White
- Container Type
- Carton
- Application
- Hand Washing
- Applicable Material
- Fiber
- Scent
- Unscented
Description
Durable, absorbent two-ply center-pull towel rolls are an ideal choice for restroom use. They present an economical option for busy restrooms. Excellent for cleaning up minor spills and messes. With recycled content, third-party certifications, and being whitened without chlorine, these are an environmentally responsible option.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.