
Tandem Countertop Napkin Dispenser, 8.27 x 16.34 x 6 1/2, Gray (Discontinued)
- Mfr # C431
- Zoro # G4578839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C431
Zoro #
G4578839
UPC #
67220624317
Country of Origin
Canada
Dimensions
Height
6 1/2"
Width
8.27"
Depth
16.34"
Details
Weight
5.2 lbs
For Use With
Cascades PRO T400, T401, T410, T411
Material
Plastic
Color
Gray
Description
Cascades PRO Tandem Countertop Napkin Dispenser, 8.27 x 16.34 x 6 1/2, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.