This item is Discontinued.

Cascades Pro Tuff-Job Hardwound Paper Towels, 1 Ply, 475 Sheets, 514.58 ft, Blue W802

This item is Discontinued.

Cascades Pro

Tuff-Job Hardwound Paper Towels, 1 Ply, 475 Sheets, 514.58 ft, Blue (Discontinued)

Mfr # W802
Zoro # G405731841
Country of Origin United States
Category Paper Towels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W802
Zoro #
G405731841
UPC #
-
Country of Origin
United States
Item
Paper Towels
Paper Towel Type
Hardwound
Ply
1
Material
Polyester, Woodpulp
Number of Sheets
475
Features
Jumbo Roll
Product Series
Tuff-Job
Color
Blue
Container Type
Jumbo Roll
Application
Heavy Duty Cleaning
Dirt Types
Grease; Oil; Water; Solvents/Chemicals

Dimensions

Roll Width
12 in
Roll Length
514.58 ft
Sheet Size
12 in x 13 in
Roll Dia.
11 in
Core Dia.
11 in
Sheet Length
13 in
Sheet Width
12 in

Description

Engineered for maximum durability and strength, Cascades PRO Tuff-Job Spunlace high performance wipers can handle all wet or dry wiping applications within any industrial task. Inherently low linting to minimize contamination on surfaces and engineered for high resistance to breakdown in harsh solvents and strong chemical solutions. The ideal replacement for rental shop towels and rags with extended reuse properties.


  • High performance wipers are a strong choice for all your wiping needs from absorbing spills to staining furniture.
  • Woodpulp and polypropylene fibers for superior absorbency, strength and durability.
  • Resistant to harsh solvents and strong chemical solutions.
  • Ideal alternative for rental shop towels or rags.
  • Versatile in all cleaning and wiping applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.