This item is Discontinued.

This item is Discontinued.
Tuff-Job Windshield Towels, 2 Ply, 10.25 x 9.25, Blue, 168 Towels, PK12 (Discontinued)
Mfr #
W120
Zoro #
G4577061
UPC # 67220691203
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W120
- Zoro #
- G4577061
- UPC #
- 67220691203
- Country of Origin
- United States
Dimensions
- Sheet Size
- 10.25" x 9.25"
- Length
- 10.25"
- Width
- 9.25"
Details
- Item
- Towels & Wipes
- Material
- Paper
- Color
- Blue
- Container Type
- Pack
- Number of Sheets
- 2; 168
- Ply
- 2
- Packaging Type
- Pack
- Application
- General Purpose
- Paper Towel Type
- Windshield Paper Towels
- Wipes per Container
- 168
- Net Weight
- 22 lbs
Description
Cascades PRO Tuff-Job Windshield Towels, 2 Ply, 10.25 x 9.25, Blue, 168/Pack, 12 Packs/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.