This item is Discontinued.

This item is Discontinued.
Tuff-Job Double Recrepe Wipers, 9.75 x 16.5, White, 100 Wipers, PK8 (Discontinued)
Mfr #
W430
Zoro #
G4578075
UPC # 10067220694300
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W430
- Zoro #
- G4578075
- UPC #
- 10067220694300
- Country of Origin
- United States
Dimensions
- Sheet Size
- 9.75" x 16.50"
- Length
- 16-1/4 in
- Width
- 9-3/4 in
Details
- Item
- Dry Wipes
- Material
- Double Recrepe (DRC), Cellulose/Synthetic binder
- Color
- White
- Container Type
- Dispenser Box
- Number of Sheets
- 100
- Ply
- 1
- Fragrance
- Unscented
- Packaging Type
- Dispenser Box
- Application
- Medium Duty Cleaning, General Purpose
- Paper Towel Type
- Dry Wipes
- Features
- Pop-Up Box—Convenient pop-up box allows for easy access to wipers.
- Wipes per Container
- 100
- Net Weight
- 15 lbs
- Surfaces for Use On
- Industrial & Manufacturing; Personal Care
- Targeted Pathogens
- Grease; Oil; Water
Description
This DRC Double Recrepe wiper is built for tough industrial cleaning tasks, tackling both water- and oil-based messes, including grease, paint and mild solvents. The durable design and excellent absorbency make it a reliable choice for everything from fleet maintenance to surface and parts cleaning. Made with recycled materials, this wiper offers a sustainable solution for a variety of industrial cleaning needs.
- Double recrepe process provides soft outer layer and highly absorbent inner layer.
- Solid durability with excellent wipe dry capabilities and cloth-like feel.
- For both wet and dry applications and hold solvents.
- Made with recycled fibers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.