This item is Discontinued.

This item is Discontinued.
Knife, Black Synthetic Fillet Knife 9 (Discontinued)
Mfr #
00363
Zoro #
G801016467
UPC # 21205003634
Country of Origin United States
Category Folding & Pocket Knives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00363
- Zoro #
- G801016467
- UPC #
- 21205003634
- Country of Origin
- United States
- Item
- Fixed
- Number of Blades
- 1
- Handle Material
- Synthetic
- Handle Color
- Black
- Blade Type
- Fillet
- Blade Edge
- Straight
- Includes
- Nylon Sheath
- Locking Blade
- No
- Blade Material
- Stainless Steel
- Weight
- 8.1 oz
Dimensions
- Blade Length
- 5 in
- Overall Length
- 14 in
- Overall Width
- 1 in
- Depth
- 1 in
- Width
- 1 in
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.