This item is Discontinued.

This item is Discontinued.
Case Logic TBC-409BLACK DSLR Shoulder Bag-Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYT1-10885719
- Zoro #
- G704039990
- UPC #
- -
- Country of Origin
- China
Description
Features
- Holds SLR camera body with attached lens and up to 2 additional lenses and accessories.
- Unique hammock system suspends DSLR above the bottom of case, providing superior impact protection.
- Hammock sides lift for additional lens, flash or accessory storage.
- Internal zippered pocket stores an extra CF card, lens cloth and small accessories.
- Side mesh pockets stretch to hold a variety of camera and non - camera accessories.
- Back slip pocket keeps camera manual close at hand.
- Front compartment with mesh pocket stores personal items like a notebook or smart phone.
- Front slip pocket stores lens cap.
- Top handle and adjustable shoulder strap for easy transport.
- Color - Black.
- Dimension - 8 L x 8 W x 6 D in.
- Item Weight - 0.75 lbs.