This item is Discontinued.

This item is Discontinued.
FX-9750GIII 3rd Edition Graphing Calculator, 21-Digit LCD, Pink (Discontinued)
Mfr #
FX-9750GIII-PK
Zoro #
G103450839
UPC # 889232609553
Country of Origin Thailand
Category Calculators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-9750GIII-PK
- Zoro #
- G103450839
- UPC #
- 889232609553
- Country of Origin
- Thailand
Dimensions
- Size
- 3.6 x 7.25
- Display Characters Height
- 4 mm
- Height
- 7-1/4 in
- Width
- 3.6 in
Details
- Item
- Calculators
- Display Digits
- 21
- Display
- LCD
- Color
- Pink
- Power Supply
- Battery
- Characteristics
- Decimal Function, Fraction Calculations, Fraction/Decimal Conversions, Metric Conversion
- Weight
- 0.756 lbs
- Case
- Slide-On Hard Case
- Display Notation
- Alphanumeric
- Memory
- 26 Constant
- Display Window Resolution
- 128 x 64
- Functions
- Entry Logic
- V.P.A.M.
Description
The Casio fx-9750GIII 3rd Edition Graphing Calculator supports students and educators from middle school to high school and into college. Its icon-based menu is easy to navigate and the soft-menus make it easy to access functionality for common tasks. The intuitive software design facilitates a student's grasp of mathematical concepts, by encouraging student engagement with mathematics, rather than the memorization of keys to effectively promote student success. Recommended for students taking Pre-Algebra, Algebra I and II, Geometry, Trigonometry, AP Calculus, AP Statistics, Biology, Physics, and Business and Finance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.