Shop CASSIDA
Create Account
B-5520U Currency Counter
- Mfr # B-5520U
- Zoro # G203898289
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-5520U
- Zoro #
- G203898289
- UPC #
- 857287002094
- Country of Origin
- China
Description
The Cassida 5520 UV currency counting equipment uses the latest technological advancements available in the industry. All Cassida machines utilize Infra-Red technology, which maximizes currency counting accuracy as well as half and double note detection. These Cassida 5520 UV Counters are equipped with an auto-start feature, which significantly reduces time in cash processing operations. Machines start batching, counting, or adding automatically the moment bills are placed in the hopper.
User friendly: While Cassida machines are sophisticated pieces of equipment, end users don't need to worry about its intricacies. Designed with the user in mind, Cassida's machines are intuitive and easy to operate. In fact, you will be pleasantly surprised by the simplicity of the controls.
Mobile: Accuracy, reliability and ease of operation are not the only advantages of using Cassida counters. Lightweight and compact Cassida models are easily mobile thanks to the integrated carrying handle.
Reliable: An increasing trend in counterfeit money has forced many businesses to search for a way to combat fraud. All Cassida machines feature a built-in UV ultraviolet fluorescence detection system to alert you of suspect bills. Operating environments vary greatly and so do individual needs.
Counting speed: 1300 bills/min.
Hopper capacity: 200 new bills.
Stacker capacity: 200 new bills.
Error detection: Double, half and chain note detection.
Operating modes: Count, add, batch.
Error alert: Audio and visual alert system.
Easy maintenance: Snap-open front cover.
Power source: 110 VAC.
Dimensions: 10.9" x 9.9" x 6.2"/27.68cm x 25.14cm x 15.78cm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.