This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZA539 20
- Zoro #
- G403970990
- UPC #
- 721343539209
- Country of Origin
- China
Description
Your customers will love dressing their dogs for photo opportunities and parties in these hilarious and charming Casual Canine Lil’ Stinker Skunk Costumes. Each Casual Canine Lil’ Stinker Skunk Costume is packaged in a snap-closure polybag with an insert for retail.
- Made of durable, high-quality fabric
- Fabric Hook and Eye closures
- Material: 100% Polyester
- Size - Large - Neck - 18-20 in., Chest - 28-32 in., Length - 20 in.
- Large: Brittany Spaniel, Bulldog, Collie, Schnauzer, Springer Spaniel
Hand wash in cold water. Line dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.