This item is Discontinued.

This item is Discontinued.
Casual Canine ZM8257 12 75 Hawaiian Breeze Dog Dress - Small (Discontinued)
Mfr #
ZM8257 12 75
Zoro #
G003788995
UPC # 721343997528
Country of Origin China
Category Pet Clothes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZM8257 12 75
- Zoro #
- G003788995
- UPC #
- 721343997528
- Country of Origin
- China
Description
Get into the island feeling with the breezy Casual Canine Hawaiian Breeze Dog Dress.
The Causal Canine Hawaiian Breeze Dog Dress will heat up any fancy pooch's wardrobe. Features an elasticized ruched bodice and a flared, tropical beach-scene printed skirt. Made of 100% cotton.
Features- Hawaiian Breeze Dog Dress
- Lightweight, tropically inspired dress
- Ruched bodice and adjustable shoulder
- Flared skirt with colorful beach-scene print
- High-cut, stay-dry belly
- Size: Small
- Chest Size: 12"-14"
- Back Length: 12"
- Wash Care: Machine wash in cold water on a gentle cycle
- Material: 100% cotton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.