ZA4927 20 17 Reflective Pawprint Harness Lrg Black
- Mfr # ZA4927 20 17
- Zoro # G603750859
product price:
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZA4927 20 17
- Zoro #
- G603750859
- UPC #
- 721343605966
- Country of Origin
- China
Description
Increase pet’s visibility and keep them safe during nighttime walks with our Casual CanineReflective Pawprint Dog Harness. Each Casual CanineReflective Pawprint Harness includes a hangtag for effective retail display. Chest has an adjustable strap for an easy fit, neck widths are fixed. Coordinating Collars and Leads are also available.
- Harnesses have a breathable mesh lining
- Quick-release plastic buckles
- Nickel-plated D-ring for secure leash attachment
- Size - Large - Chest - 19 - 26 in., Neck - 15 in.
- Material - 100% Polyester (Reflective).
- Color - Black
Measure the broadest part of dog’s chest.
Standard Breed Recommendations- Beagle, Miniature Schnauzer, Scottish Terrier, Wire Fox Terrier.
Care:Machine wash in cold water on gentle cycle. Line dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.