ZA807 09 90 9-15 in. Nylon 2 Step Dog Harness; Purple
- Mfr # ZA807 09 90
- Zoro # G103778155
product price:Â
$
25.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZA807 09 90
- Zoro #
- G103778155
- UPC #
- 721343048657
- Country of Origin
- China
Description
Our Casual Canine Two-Step Harnesses provide comfortable but firm control of pets, without straining the neck. Made of durable nylon, in bright fashion colors.
Features- Two leash rings used together provide extra security
- No collar required
- Ultra-bright colors offer a bold new style
- Color: Purple
- Size: 9-15 in.
- Material: Nylon
- Wide Harness Fits Chest Size: 0.37 in.
- Weight: 0.08 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.