This item is Discontinued.

This item is Discontinued.
Casual Canine ZM8261 12 19 Hawaiian Breeze Hoodie for Dog - Small (Discontinued)
Mfr #
ZM8261 12 19
Zoro #
G503788358
UPC # 721343047360
Country of Origin China
Category Pet Clothes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZM8261 12 19
- Zoro #
- G503788358
- UPC #
- 721343047360
- Country of Origin
- China
Description
Pups can stay warm during the cooler months in our Casual Canine Hawaiian Breeze Hoodie. A great dog apparel choice for morning walks around the block or in dog parks. The traditional pullover hoodie features a popular Hawaiian floral print.
Features- Keeps pups warm in a lightweight polyester blend
- Soft hood protects ears from chilly weather
- High-cut, stay-dry design provides a comfortable fit
- Size: Small
- Length: 12 in.
- Material: 100% Polyester
- Weight: 0.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.