This item is Discontinued.

This item is Discontinued.
Casual Home 200-55-021-100 18 in. Directors Chair Honey Oak Frame with Olive Canvas (Discontinued)
Mfr #
200-55/021-100
Zoro #
G503902983
UPC # 030159001573
Country of Origin China
Category Folding Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200-55/021-100
- Zoro #
- G503902983
- UPC #
- 030159001573
- Country of Origin
- China
Details
- Style
- Directors Chair
Description
Discover a variety of uses for this classic-style Director's Chair. Constructed with 100% solid wood, this portable Director s Chair is built for lasting strength. Foldable design makes transportation and storage a breeze--meaning you can move it from room to room or transport it for special occasions with ease. An excellent solution for homes, schools, events, and businesses alike.
Features- Solid Wood
- Light Assembly
- Easy transport and storage, and provides great permanent and temporary seating for trade shows, outdoor events or any room in the house
- Color: Honey Oak Frame with Olive Canvas
- Material: Wood
- Dimension: 33.75" H x 21.75" W x 17" L
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov