Skip to Main Content
customer-service Help
Cat

2 Piece Key Chain Light and 5-1/4 Inch Folding Skeleton Knife Set

Cat 2 Piece Key Chain Light and 5-1/4 Inch Folding Skeleton Knife Set 980363N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.14
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $26.14

Cat #980363N Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This handy 2-Piece Knife and Key Chain set makes a great gift and is perfect for work around the house, while camping, in RVs and more. It is also available in a PDQ display. Cat® retail displays are great for capturing impulse sales without tying up shelf space. Each bold, eye-catching display includes a selection of best-selling products at attractive price points. • FOLDING SKELETON KNIFE: Don't let the slim profile fool you - the Cat® Folding Skeleton Knife punches well above its weight. It's a light, powerful low profile workhorse. Overall Length: 5-1/4 inches; Blade Length - 2-1/8 inches; Closed Length: 3 inches; Weight: 1.4 ounces. The aluminum and G10 cut-out handles offer tenacious grip while the 2-1/8 inch drop-point 3Cr13MoV stainless steel blade takes and holds an edge nicely. The blade features a black finish to eliminate glare and resist corrosion. A thumb hole cut-out makes opening the blade a quick one-handed operation, while the integrated carabiner and belt clip adds to the versatility. • KEY CHAIN LIGHT MULTI TOOL : This key chain multi tool comes with a press-on type LED light (cell batteries included) and is made from Aluminum casing in black anodized with yellow ABS plastic injected panel for outer housing. It features the following functions: Mini Size Slotted Screwdriver, Medium Size Slotted Screwdriver, Phillips Screwdriver, Knife Blade, and Bottle Opener all with black finish to eliminate glare and resist corrosion. • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • • • COLOR: Black and Yellow • MATERIAL: Keychain Light: Anodized Aluminum Casing with ABS Plastic Injection and Stainless Steel Tools; Drop Point Folding Knife: Steel Base with G10 Inlay Handle and 3Cr13MoV Steel Blade

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Cat #980363N