This item is Discontinued.
This item is Discontinued.
Women's 6-Inch Work Boot, 5 1/2 M, Steel Toe, Real Brown, P91116 (Discontinued)
Mfr #
P91116
Zoro #
G3253639
UPC # 884506792375
Country of Origin Bangladesh
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P91116
- Zoro #
- G3253639
- UPC #
- 884506792375
- Country of Origin
- Bangladesh
Dimensions
- Size
- 5 1/2
- Width
- M
- Footwear Width
- M
- Size (PRINT)
- 5 1/2
- Overall Height
- 6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Real Brown, Width M, Gender Women's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number P91116, Toe Cap Material Steel, Insulated No