- MFR #
- P91116
- Zoro #
- G3253289
- UPC #
- 884506792399
- Country of Origin
- Bangladesh
- Item
- 6-Inch Work Boot
- Color
- Real Brown
- Gender
- Women's
- Waterproof
- Yes
- Style Number
- P91116
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Outsole Material
- Rubber
- Oil Resisting Sole
- Yes
- Liner Material
- Nylon Mesh
- Footwear Shank
- Yes
- Standards
- ASTM F2413
- Wide Toe Cap
- No
- Footwear Shank Type
- Nylon
- Safety Criteria
- Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
- Shank Material
- Nylon
- Outsole Color
- Black
- Closure Type
- Lace Up
- Manufacturers Suggested Sole Slip Rating
- Better
- Non Metallic Upper
- No
- Laces Color
- Brown
- Footwear Closure Type
- Lace Up
- Electrical Hazard Rated
- Yes
- Toe Style
- Round Toe
- Static Dissipative
- No
- Last Number or Name
- Not Found
- Metal Chip Resisting Sole
- No
- Metatarsal Guard
- Internal
- Insole System
- EVA
- Insulation Type
- None
- Features
- Protect Against Open Circuits up to 600 Volts in Dry Conditions, Wellspring is Your Go-to Work Boot for the Ultimate in Protection and Safety.
- Upper Material Description
- Full Grain Leather
- Predominant Footwear Color
- Brown
- For Outdoor Traction
- Yes
- Toe Shape
- Round
- Upper Color
- Black, Brown
- Upper Boot Material
- All Leather
- Slip Resistant
- Yes
- Footwear Style
- Mid-Cut Work Boot
- Resists
- Oils, Slips
- Metatarsal Guard Style
- Internal
- Footwear Construction Type
- Cemented
- Conductive
- No
- Completely Non Metallic
- No
- Waterproof Type
- Seam Sealed, Full Membrane
- Max. Heat Rating
- Not Rated
- Footwear Construction
- Cemented
- Insulated
- No
- Chemical Resisting Sole
- No
- Insole Material
- EVA
- Maximum Heat Rating
- Not Rated
- Style Family
- 6-Inch Work Boot
- Closure
- Lace Up
- All-Leather Upper
- Yes
- Construction
- Cemented
- Toe Cap Material
- Steel
- Shank Material (PRINT)
- Nylon
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Gender (PRINT)
- Women's
- Oil-Resisting Sole (PRINT)
- Yes
- Outsole Material (PRINT)
- Rubber
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Insole Material (PRINT)
- EVA
- Metatarsal Guard (PRINT)
- Internal
- Maximum Heat Rating (PRINT)
- Not Rated
- Upper Material (PRINT)
- Leather
- Liner Material (PRINT)
- Nylon Mesh
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Manufacturer-Suggested Sole Slip Rating
- Better
- Oil-Resisting Sole
- Yes
- Includes Shank
- Yes
- Includes Metatarsal Guard
- Yes
- Metatarsal Guard Location
- Internal