Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cat 600 Lb Hydraulic Mower Jack Lift 240115

600 Lb Hydraulic Mower Jack Lift (Discontinued)

  • Mfr # 240115
  • Zoro # G4121108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240115
Zoro #
G4121108
UPC #
28907527086
Country of Origin
China

Description

The Cat® 600 Lb. Mower Jack Makes Lawnmower Maintenance Tasks Faster, Easier and Safer. It Features a Patented Side-Lift Design that Eliminates the Need to Get Underneath a Mower for Blade and Chassis Service. With a 600 Lb Side-Lift Capacity and Double-Bar Lift Arm, the Cat® Mower Jack Can Tilt and Hold Most Traditional and Zero-Turn Mowers with Rear Wheel Tracks Up To 40-1/2 In. Wide. • SAFER: You'll Never Have to Crawl Underneath Your Mower Again - This Jack Features a Side Lift Design so You Can Change Blades and Perform Other Services from the Side. Dual Locking Devices Secure Your Mower in the Raised Position. Also Includes 1pc Cam Buckle Strap to Secure the Wheel to the Frame • VERSATILE: Fits Traditional and Zero-Turn Mowers with Rear Wheel Track Up To 40-1/2 In. Wide, While the Wheel Cradles Fit Tires Up To 11 Inches Wide • SAVES YOU TIME: No Pumping a Jack Handle Here - Simply Pump the Foot Pedal to Raise the Lift Arm Up To 35 In. High. No Need to Remove Mower Decks Either. • EASY TO STORE: This Handy Jack Folds Flat for Compact Storage. We've Even Included a Wall-Mount Bracket for Hanging it on Your Shop Wall Between Uses. • STRONG And DURABLE: Heavy-Duty Steel Construction and Premium Components Ensure Trouble-Free Use. And the Cat Mower Jack Meets or Exceeds ASME / PALD Standards, So You can Buy with Confidence. • COLOR: Cat® Yellow / Black • MATERIAL: Jack: Steel, Cam Buckle Strap: Polyester with Black TPR Buckle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.