This item is Discontinued.

Cat Footwear Women's 6-Inch Work Boot, 7 1/2 M, Steel Toe, Real Brown, P91116 P91116

This item is Discontinued.

Cat Footwear

Women's 6-Inch Work Boot, 7 1/2 M, Steel Toe, Real Brown, P91116 (Discontinued)

Mfr # P91116
Zoro # G3253130
UPC # 884506792412
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P91116
Zoro #
G3253130
UPC #
884506792412
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Real Brown
Gender
Women's
Waterproof
Yes
Style Number
P91116
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Outsole Color
Black
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Features
Protect Against Open Circuits up to 600 Volts in Dry Conditions, Wellspring is Your Go-to Work Boot for the Ultimate in Protection and Safety.
Upper Boot Material
All Leather
Toe Style
Round Toe
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Upper Color
Black, Brown
Laces Color
Brown
Footwear Shank
Yes
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Metatarsal Guard Style
Internal
Last Number or Name
Not Found
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Slip Resistant
Yes
Toe Shape
Round
Shank Material
Nylon
Liner Material
Nylon Mesh
Closure Type
Lace Up
Footwear Style
Mid-Cut Work Boot
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Waterproof
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Non Metallic Upper
No
Predominant Footwear Color
Brown
Conductive
No
Oil Resisting Sole
Yes
Waterproof Type
Seam Sealed, Full Membrane
Metal Chip Resisting Sole
No
Static Dissipative
No
For Outdoor Traction
Yes
Footwear Construction
Cemented
Insole System
EVA
Insulated
No
Wide Toe Cap
No
Insulation Type
None
Closure
Lace Up
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Material
EVA
Gender (PRINT)
Women's
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Shank
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Real Brown, Width M, Gender Women's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number P91116, Toe Cap Material Steel, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.