Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 11 W

  • Mfr # P91350

  • Zoro # G605386285


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P91350
Zoro #
G605386285
UPC #
195017755002
Country of Origin
Viet Nam

Dimensions

Footwear Width
W
Size
11
Heel Height
2 in
Height
2 4/5 in
Boot Height
2 4/5 in
Overall Height
3 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Clay
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Non Metallic Upper
Yes
Non-Marking Upper
No
Footwear Construction Type
Strobel
Oil Resisting Sole
No
Midsole Technology
Molded
Laces Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Lugs
Rubber
Toe Shape
Round
Heel Style
Flat Heel
Toe Style
Round Toe
Insulated
No
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Conductive
No
Ninety Degree Heel
No
Insole System
Removable
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Insole Color
Yellow/Black
Completely Non Metallic
Yes
Non-Marking Sole
No
Insole Material
Memory Foam
Style Number
P91350
Heat Resistant
No
Upper Color
Brown
Upper Boot Material
All Leather
Resists
Slips
Removable Insole
Yes
Static Dissipative
No
Features
Streamline 2.0
Midsole Material
Polyurethane
Liner Material
Mesh, Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Closure Type
Lace Up
Outsole Technology
Durable Rubber Outsole for Traction
Outsole Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Last Number or Name
T1484
Wide Toe Cap
No
Footwear Shank
Yes
Standards
ASTM
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Waterproof Type
None
Footwear Shank Type
Nylon
Shank Material
Nylon
Metatarsal Guard Style
None
Insulation Type
None
Puncture Resistant Insole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - SATRA Heel - Dry
0.98
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - Mark II - Oily
0.44
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.