Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 12 W

  • Mfr # P91350

  • Zoro # G405386263


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G405386263
UPC #
195017755026
Country of Origin
Viet Nam

Dimensions

Footwear Width
W
Size
12
Heel Height
2 in
Height
2 4/5 in
Boot Height
2 4/5 in
Width
W
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Clay
Footwear Closure Type
Lace Up
Last Number or Name
T1484
Footwear Construction Type
Strobel
Features
Streamline 2.0
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Standards
ASTM
Outsole Color
Black
Chain Saw Cut Resistant
No
Insole System
Removable
Conductive
No
Toe Style
Round Toe
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Static Dissipative
No
Insulation Type
None
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Lugs
Rubber
Metal Chip Resisting Sole
No
Toe Shape
Round
Removable Insole
Yes
Heel Style
Flat Heel
Upper Color
Brown
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Wide Toe Cap
No
Resists
Slips
Insole Material
Foam
Outsole Technology
Durable Rubber Outsole for Traction
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Waterproof Type
None
Insulated
No
Style Number
P91350
Shank Material
Nylon
Laces Color
Brown
Non-Marking Upper
No
Slip Resistant
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Completely Non Metallic
Yes
Metatarsal Guard Style
None
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Closure Type
Lace Up
Insole Color
Yellow/Black
Oil Resisting Sole
No
Midsole Technology
Molded
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - SATRA Heel - Wet
0.69
Insole Technology
Removable, ReVive Tech Engineered Comfort
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.44
Construction
Cemented, Stitched
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.