Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162
  • Zoro # G8606911

product price: 
$
97.19
/pr

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G8606911
UPC #
018472562896
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
T163 Kevlar(R)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Wide Toe Cap
No
Non Metallic Upper
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Midsole Material
Rubber
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.66
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.45
Metatarsal Guard
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Wheat
Footwear Style
6 in Work Boot
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Insole System
Covered Poliyou(R)
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-11
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.90
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Wheat
Series
P89162
Metatarsal Guard Style
None
Maximum Heat Rating
572 Degrees F
Insole Technology
Covered Poliyou
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Wet
0.45
Construction
Welted
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.66
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Unlined
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
Wire Color
Wheat

Dimensions

Size
10
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.