Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G9109161


product price: 
$
107.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G9109161
UPC #
094729102695
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Insole System
Covered Poliyou(R)
Completely Non Metallic
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Non-Marking Sole
Yes
Standards
ASTM F2413-11
Static Dissipative
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Shank Material
Steel
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Welt
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Predominant Footwear Color
Wheat
Oil Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
T163 Kevlar(R)
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Wheat
Heel Style
Defined Heel
Slip Resistant
Yes
Series
P89162
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.66
Insole Technology
Covered Poliyou
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.