Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 12 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G8606954


product price: 
$
107.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G8606954
UPC #
094729103296
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Non Metallic Upper
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Insulated
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.90
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.66
Static Dissipative
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Sole Pattern
T163 Kevlar(R)
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Covered Poliyou(R)
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Wheat
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Color
Wheat
Series
P89162
Maximum Heat Rating
572 Degrees F
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Dry
0.9
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.45
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.66
Closure
Lace Up
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.