Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162
  • Zoro # G9109177

product price: 
$
97.19
/pr

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G9109177
UPC #
094729105962
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Non Metallic Upper
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Completely Non Metallic
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.66
Shank Material
Steel
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Wheat
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Insole System
Covered Poliyou(R)
Footwear Sole Pattern
T163 Kevlar(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P89162
Metatarsal Guard Style
None
Upper Color
Wheat
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Welted
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Oily
0.66
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Shank
Yes
Wire Color
Wheat

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.