Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 13 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162
  • Zoro # G9109222

product price: 
$
97.19
/pr

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G9109222
UPC #
094729106532
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
T163 Kevlar(R)
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Steel
Shank Material
Steel
Predominant Footwear Color
Wheat
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non-Marking Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.45
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Insole System
Covered Poliyou(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Wide Toe Cap
No
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P89162
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Wheat
Heel Style
Defined Heel
Metatarsal Guard Style
None
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.9
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.66
Toe Cap Material
Steel
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Wet
0.45
Maximum Heat Rating
572 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Wheat

Dimensions

Size
13
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.