Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162
  • Zoro # G9109204

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G9109204
UPC #
018472562858
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Footwear Construction Type
Goodyear(TM) Welt
Wide Toe Cap
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Covered Poliyou(R)
Oil Resisting Sole
Yes
Footwear Sole Pattern
T163 Kevlar(R)
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.90
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Predominant Footwear Color
Wheat
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.45
Mark II Slip Test Results- Dairy Tile Oily
0.66
Upper Boot Material
All Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Wheat
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
P89162
Slip-Resistance Value - Mark II - Oily
0.66
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.45
Toe Cap Material
Steel
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
Covered Poliyou
Construction
Welted
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.9
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Wheat

Dimensions

Size
8
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
8

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.