Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162
  • Zoro # G8606832

product price: 
$
97.19
/pr

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G8606832
UPC #
018472562629
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Footwear Sole Pattern
T163 Kevlar(R)
Upper Material Description
Full Grain Leather
Midsole Material
Rubber
Puncture Resistant Insole
No
Insole System
Covered Poliyou(R)
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.90
Chemical Resisting Sole
Yes
Predominant Footwear Color
Wheat
Footwear Shank Type
Steel
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
Yes
Series
P89162
Slip Resistant
Yes
Upper Color
Wheat
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.9
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.66
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.45
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Unlined
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Wire Color
Wheat

Dimensions

Size
9
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.