Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 9 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G8606893


product price: 
$
107.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G8606893
UPC #
018472562872
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insulated
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Metatarsal Guard
No
Non Metallic Upper
No
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Wheat
Footwear Sole Pattern
T163 Kevlar(R)
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Insole System
Covered Poliyou(R)
Wide Toe Cap
No
Shank Material
Steel
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.66
Mark II Slip Test Results- Dairy Tile Dry
0.90
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Series
P89162
Heel Style
Defined Heel
Upper Color
Wheat
Slip Resistant
Yes
Metatarsal Guard Style
None
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.45
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Covered Poliyou
Heel Definition
Defined Heel
Toe Cap Material
Steel
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.