This item is Discontinued.

Cat Footwear P89955, Men's Composite Toe Athletic Shoe, Black, 10, W, P89955 P89955

This item is Discontinued.

Cat Footwear

P89955, Men's Composite Toe Athletic Shoe, Black, 10, W, P89955 (Discontinued)

Mfr # P89955
Zoro # G8610323
UPC # 094729059319
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89955
Zoro #
G8610323
UPC #
094729059319
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
W
Heel Height
1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Insole System
EVA
Max. Heat Rating
572 Degrees F
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Upper Material Description
Leather/Nylon
Footwear Sole Pattern
T901
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.64
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Shank Material
Nylon
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-11, ASTM F2413-05
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Outsole Material
PVC
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather, Mesh
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Black
Non-Marking Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.53
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.81
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.64
Construction
Cemented
Toe Cap Material
Composite
Style Family
Athletic Shoe
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
PVC
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number P89955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.