Shop CAT FOOTWEAR

P89955, Men's Composite Toe Athletic Shoe, Black, 10 1/2, W, P89955

  • Mfr # P89955

  • Zoro # G8610332


product price: 
$
119.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89955
Zoro #
G8610332
UPC #
738575363366
Country of Origin
Bangladesh
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
Waterproof
No
Midsole Material
Polyurethane
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Liner Material
Mesh, Nylon
Standards
ASTM F2413-11, ASTM F2413-05
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Outsole Material
PVC
Wide Toe Cap
No
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Upper Material Description
Leather/Nylon
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Insulated
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Mark II Slip Test Results- Dairy Tile Dry
0.81
Conductive
No
Footwear Sole Pattern
T901
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.64
Non-Marking Sole
Yes
Static Dissipative
No
Heat Resistant
No
Upper Material
Leather, Mesh
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Insole Material
EVA
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.53
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily
0.64
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Outsole Material (PRINT)
PVC
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number P89955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.