Shop CAT FOOTWEAR

P89955, Men's Composite Toe Athletic Shoe, Black, 12, M, P89955

  • Mfr # P89955

  • Zoro # G8610244


product price: 
$
119.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89955
Zoro #
G8610244
UPC #
094729062005
Country of Origin
Bangladesh
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
Waterproof
No
Liner Material
Mesh, Nylon
Upper Boot Material
Leather/Mesh
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Insole System
EVA
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.53
Wide Toe Cap
No
Footwear Construction Type
Cemented
Insulated
No
Footwear Sole Pattern
T901
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Shank Material
Nylon
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Outsole Material
PVC
Midsole Material
Polyurethane
Static Dissipative
No
Standards
ASTM F2413-11, ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Nylon
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Upper Material Description
Leather/Nylon
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.64
Electrical Hazard Rated
Yes
Upper Material
Leather, Mesh
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.53
Slip-Resistance Value - Mark II - Oily
0.64
Slip-Resistance Value - Mark II - Dry
0.81
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
PVC
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P89955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.