- MFR #
- P89955
- Zoro #
- G8610183
- UPC #
- 040707928115
- Country of Origin
- Bangladesh
- Item
- Athletic Shoe
- Toe Type
- Safety-Toe
- Gender
- Men's
- Color
- Black
- Style Number
- P89955
- Series
- P89955
- Waterproof
- No
- Footwear Style
- Athletic Shoe
- Predominant Footwear Color
- Black
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Removable Insole
- Yes
- Chain Saw Cut Resistant
- No
- Metatarsal Guard
- No
- Footwear Construction Type
- Cemented
- Wide Toe Cap
- No
- Insulated
- No
- Static Dissipative
- No
- Liner Material
- Mesh, Nylon
- Standards
- ASTM F2413-11, ASTM F2413-05
- Metal Chip Resisting Sole
- Yes
- Ninety Degree Heel
- No
- ASTM Footwear Class
- F2413-11 I/75 C/75
- Oil Resisting Sole
- Yes
- Mark II Slip Test Results- Dairy Tile Oily
- 0.64
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.58
- Non Metallic Upper
- Yes
- Footwear Closure Type
- Lace Up
- Mark II Slip Test Results- Dairy Tile Wet
- 0.53
- Completely Non Metallic
- Yes
- Conductive
- No
- Upper Boot Material
- Leather/Mesh
- Shank Material
- Nylon
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Puncture Resistant Insole
- No
- Insole System
- EVA
- Footwear Sole Pattern
- T901
- Upper Material Description
- Leather/Nylon
- Chemical Resisting Sole
- Yes
- Mark II Slip Test Results- Dairy Tile Dry
- 0.81
- Electrical Hazard Rated
- Yes
- Outsole Material
- PVC
- Max. Heat Rating
- 572 Degrees F
- Non-Marking Sole
- Yes
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Midsole Material
- Polyurethane
- Footwear Shank Type
- Nylon
- Upper Material
- Leather, Mesh
- Heat Resistant
- No
- Resists
- Abrasions, Chemical, Heat, Oils, Slips, Water
- Safety Criteria
- Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
- Non-Marking Upper
- Yes
- Heel Style
- Flat Heel
- Metatarsal Guard Style
- None
- Upper Color
- Black
- Slip Resistant
- Yes
- Manufacturers Suggested Sole Slip Rating
- Better
- Insole Material
- EVA
- Closure
- Lace Up
- Style Family
- Athletic Shoe
- Slip-Resistance Value - Mark II - Oily
- 0.64
- Slip-Resistance Value - Mark II - Dry
- 0.81
- Construction
- Cemented
- Slip-Resistance Value - Mark II - Wet
- 0.53
- Maximum Heat Rating
- 572 Degrees F
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.58
- Toe Cap Material
- Composite
- Heel Definition
- Flat Heel
- Gender (PRINT)
- Men's
- Outsole Material (PRINT)
- PVC
- Insole Material (PRINT)
- EVA
- Chemical-Resisting Sole (PRINT)
- Yes
- Ninety-Degree Heel (PRINT)
- No
- Metatarsal Guard (PRINT)
- No
- Puncture-Resistant Sole (PRINT)
- No
- Maximum Heat Rating (PRINT)
- 572 Degrees F
- Oil-Resisting Sole (PRINT)
- Yes
- Metal Chip-Resisting Sole (PRINT)
- Yes
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Midsole Material (PRINT)
- Polyurethane
- Liner Material (PRINT)
- Mesh, Nylon
- Shank Material (PRINT)
- Nylon
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- Upper Material (PRINT)
- Leather, Mesh
- All-Leather Upper
- No
- Metal Chip-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Better
- Ninety-Degree Heel
- No
- Puncture-Resistant Sole
- No
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Chemical-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- Toe Shape
- Round
- Includes Metatarsal Guard
- No
- For Outdoor Traction
- Yes
- Chain Saw Cut-Resistant
- No
- Includes Shank
- Yes