Shop CAT FOOTWEAR

P89955, Men's Composite Toe Athletic Shoe, Black, 9 1/2, M, P89955

  • Mfr # P89955

  • Zoro # G8610192


product price: 
$
119.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89955
Zoro #
G8610192
UPC #
040707928122
Country of Origin
Bangladesh
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
Waterproof
No
Metatarsal Guard
No
Standards
ASTM F2413-11, ASTM F2413-05
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather/Nylon
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.64
Outsole Material
PVC
Mark II Slip Test Results- Dairy Tile Wet
0.53
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Insulated
No
Insole System
EVA
Footwear Sole Pattern
T901
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.81
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Shank Material
Nylon
Footwear Shank Type
Nylon
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather, Mesh
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Material
EVA
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily
0.64
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.53
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
PVC
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number P89955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.