- MFR #
- P90542
- Zoro #
- G7241302
- UPC #
- 044212693308
- Country of Origin
- Bangladesh
- Item
- 6-Inch Work Boot
- Toe Type
- Safety-Toe
- Gender
- Men's
- Color
- Brown
- Style Number
- P90542
- Upper Boot Material
- All Leather
- Waterproof
- Yes
- Removable Insole
- Yes
- Insulation Type
- None
- Toe Shape
- Round
- Chemical Resisting Sole
- Yes
- Outsole Material
- Rubber
- Metatarsal Guard
- Internal
- Conductive
- No
- Metal Chip Resisting Sole
- Yes
- Chain Saw Cut Resistant
- No
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.30
- Waterproof Type
- Membrane Plus Seam Seal
- Non-Marking Sole
- Yes
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- For Outdoor Traction
- Yes
- Predominant Footwear Color
- Brown
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Insole System
- Removable
- Liner Material
- Mesh
- Completely Non Metallic
- Yes
- Footwear Sole Pattern
- Textured
- Upper Material Description
- Leather
- Footwear Closure Type
- Lace Up
- Puncture Resistant Insole
- No
- Insulated
- No
- Footwear Construction Type
- Strobel/Cemented
- Electrical Hazard Rated
- Yes
- Non Metallic Upper
- Yes
- Mark II Slip Test Results- Dairy Tile Oily
- 0.35
- Manufacturers Suggested Sole Slip Rating
- Best
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Oil Resisting Sole
- Yes
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Max. Heat Rating
- 572 Degrees F
- Metatarsal System
- No
- Mark II Slip Test Results- Dairy Tile Wet
- 0.70
- Static Dissipative
- No
- Ninety Degree Heel
- Yes
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Footwear Style
- Mid-Cut Work Boot
- Footwear Shank Type
- Nylon
- Wide Toe Cap
- No
- CSA Footwear Standard
- Not Specified
- Midsole Material
- Polyurethane
- Mark II Slip Test Results- Dairy Tile Dry
- 0.80
- Shank Material
- Nylon
- Safety Criteria
- Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
- Upper Material
- Leather
- Construction
- Cemented, Stitched
- Slip-Resistance Value - Mark II - Wet
- 0.7
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.3
- Maximum Heat Rating
- 572 Degrees F
- Slip-Resistance Value - Mark II - Oily
- 0.35
- Slip-Resistance Value - Mark II - Dry
- 0.8
- Closure
- Lace Up
- Insole Technology
- Removable
- Toe Cap Material
- Composite
- All-Leather Upper
- Yes
- Liner Technology
- Moisture Wicking
- Style Family
- 6-Inch Work Boot
- Midsole Material (PRINT)
- Polyurethane
- Ninety-Degree Heel (PRINT)
- Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Maximum Heat Rating (PRINT)
- 572 Degrees F
- Gender (PRINT)
- Men's
- Puncture-Resistant Sole (PRINT)
- No
- Metatarsal Guard (PRINT)
- Internal
- Outsole Material (PRINT)
- Rubber
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Chemical-Resisting Sole (PRINT)
- Yes
- Liner Material (PRINT)
- Mesh
- Upper Material (PRINT)
- Leather
- Oil-Resisting Sole (PRINT)
- Yes
- Shank Material (PRINT)
- Nylon
- Puncture-Resistant Sole
- No
- Ninety-Degree Heel
- Yes
- Chemical-Resisting Sole
- Yes
- Metal Chip-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Best
- Oil-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No
- Metatarsal Guard Location
- Internal
- Includes Metatarsal Guard
- Yes
- Wire Color
- Brown