931 30 ft. Giant Fly Glue Trap
- Mfr # 195377
- Zoro # G504145822
product price:Â
$
35.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195377
- Zoro #
- G504145822
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 30 ft. Giant Fly Glue Trap
- 1 Sided Adhesive
- Pre-Baited Scent & Chartreuse Green Color That Is Attractive To Flies
- For Use In Barns, Waste Rooms
- Animal Farms & Other High Fly Infestation Areas
- 3, 600 SQIN Of Fly Catching Surface, Can Be Cut To Size Based On Treatment Area
- Non-Toxic & Disposable, Roll.
- Dimension - 0.88 L x 3.88 W x 10.06 H in.
- Item Weight - 2.38 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.