KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glue Trap, 5-1/4 In. L, 3-1/2 In. W, PK4

CATCHMASTER| Zoro #: G1398144| Mfr #: 104

$1.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 6"
Includes: (4) Traps Per Pack
Disposable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398144 Mfr #: 104
Overall Width: 6"Includes: (4) Traps Per Pack
Disposable: YesOverall Length: 5-1/4"
Item: Glue TrapCapacity: (104) Mice
Trap Style: Bait BoxUsed For: Trapping Mice
Overall Height: 3-1/2"Material: Plastic and Adhesive
Country of Origin (subject to change): United States

Description

Glue Trap, Disposable Yes, Used For Trapping Mice, Trap Style Bait Box, Overall Length 5-1/4 In., Overall Width 6 In., Overall Height 3-1/2 In., Material Plastic and Adhesive, Capacity (104) Mice, Includes (4) Traps Per Pack, Package Quantity 4

Reviews