Shop CATS PRIDE

47115 15 lbs. Multi Cat Litter

  • Mfr # 162101

  • Zoro # G703772171


product price:  $40.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
162101
Zoro #
G703772171
UPC #
-
Country of Origin
United States

Description

Features
  • Multi Cat Scented Scoopable Cat Litter
  • Up To 25% Lighter
  • Unique Clay Blend Absorbs Odor Causing Enzymes Stopping Odor Before It Starts
  • Low Dust Formula.
  • Capacity - 15 lbs.
  • Dimension - 6.5 x 9 x 13.5 in.
  • Item Weight - 16.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.