Shop CATS PRIDE
See all product information
Create Account
Cat's Pride No Scent Cat Litter 20 lb
- Mfr # C0 1220
- Zoro # G5511218
product price:
$
17.15
/ea
Key Features
Capacity
20 lb
Scent
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0 1220
- Zoro #
- G5511218
- UPC #
- 41788012205
- Country of Origin
- China
- Capacity
- 20 lb
- Item
- Cat Litter
- Scent
- No
Description
Pure and simple odor control. Just pure and simple odor-fighting ingredients, with no fragrances, so it's perfect for finicky cats, cats with allergies, or sensitive owners. Doesn't mask odors. Special granules aborb and trap the moisture-the source of odor-inside so they help to eliminate ammonia odors naturally.
- • Cat's Pride natural utilizes a special grind of clay that acts like a natural sponge absorbing up to 100 percent of its weight in liquid
- • It also traps odor causing liquids to keep your litter box fresh and eliminates ammonia odor
- • Uses no harsh chemicals or fragrances
- • Ideal for sensitive cats
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.