This item is Discontinued.

No Product Image Available

This item is Discontinued.

Cdi Control Devices

Check Valve (Discontinued)

Mfr # C6250-OBA
Zoro # G1177919
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C6250-OBA
Zoro #
G1177919
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 7/8 in
Hex Size (In.)
7/8 in
Tap Size
1/8 in for Pressure Switch Unloader Connection

Details

Inlet (In.)
5/8 OD
Item
Check Valve
Outlet (In.)
1/2 (M)NPT
Max. Pressure (PSI)
450 psi
Cracking Pressure (PSI)
0.1
Flow Range Free Air (CFM)
0 to 20
Spring Material
Stainless Steel
Material
Brass
Thread Coating
Vibra Seal
Application
In-Tank Check Valve
Max. Temp. (F)
400 Degrees F
Poppet
Flouropolymer
Mounting
Vertical or Horizontal
Type
In Tank

Description

Check Valve, In Tank, Inlet (In.) 5/8 OD, Outlet (In.) 1/2 (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1, Hex Size (In.) 7/8 in, Flow Range Free Air (CFM) 0 to 20, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 7/8 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.