Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manifold, Tank

  • Zoro #: G2964543
  • Mfr #: ACM100-150
$11.96
  • Height (In.): 1 1/4 in
  • Filler Valve: Tire Type
  • Pressure Switch Mount (In.): 1/4 in (M)NPT
See full product details
Orders over $75 ship free.

Cdi Control Devices #ACM100-150 Specifications

  • Zoro #: G2964543
  • Mfr #: ACM100-150
Height (In.): 1 1/4 in Filler Valve: Tire Type
Pressure Switch Mount (In.): 1/4 in (M)NPT Depth (In.): 3 1/2 in
Item: Tank Manifold Temp. Range (F): -40 to 180
Max. Flow (CFM): 20 cfm Width (In.): 3 1/2 in
Features: Outlet Valve, Safety Valve, Tank Mount Fitting Air Gauge Fitting and Pressure Switch Fitting Tank Mount (In.): 1/2 (M)NPT
Type: Compressor Factory Set Pressure (PSI): 150 psi
Sealing Temp. (Deg. F): -65 Degrees to 250 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tank Manifold, Compressor, Max. Flow (CFM) 20 cfm, Tank Mount (In.) 1/2 (M)NPT, Factory Set Pressure (PSI) 150 psi, Pressure Switch Mount (In.) 1/4 in (M)NPT, Tire Type Filler Valve, Sealing Temp. (Deg. F) -65 Degrees to 250 Degrees F, Temp. Range (F) -40 to 180, Height (In.) 1 1/4 in, Width (In.) 3 1/2 in, Depth (In.) 3 1/2 in, Features Outlet Valve, Safety Valve, Tank Mount Fitting Air Gauge Fitting and Pressure Switch Fitting

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cdi Control Devices #ACM100-150