This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN482
- Zoro #
- G603505176
- UPC #
- -
- Country of Origin
- China
- Includes
- battery
- For Use With
- non-contact surface temperatures
- Color
- Black and red
- Capacity
- 482 F/24 hours
- Material
- food-safe ABS plastic
Dimensions
- Width
- 1.65
- Length
- 0.79
- Height
- 2.94
Description
-67 to 482°F/-55 to +250°C; non-contact surface temperatures; 1-second response; one-button operation; distance:spot = 5:1; displays clock & room temp in standby; max, min and lock modes; ± 1.1°F/0.6°C accuracy; clock; battery status indication; food-safe ABS; one 3V IEC CR2032 lithium button battery included; 1-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.