Shop CECILWARE
Create Account
BASKET, FRY13-1/4LX6-1/2W for Cecilware - Part No V174F
- Mfr # V174F
- Zoro # G503553543
product price:Â
$
41.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V174F
- Zoro #
- G503553543
- UPC #
- -
- Country of Origin
- United States
Description
STANDARD FRYER BASKET 13-1/4in L X 6-1/2in W X 6in H FRONT;HOOK;HEIGHT: 6in, 152 MM;LENGTH: 13-1/4in, 337 MM;PLATING: NICKEL-PLATED;TYPE: FRONT HOOK;WEIGHT: 2.74 LB;WIDTH: 6-1/2in, 165 MM;ARCHER WIRE, MADE IN THE USA AND NSF APPROVED;MODELS USED IN:;SOUTHBEND RANGE B16-FR45, GFS35, GFS45, P16-FR45, P16-FR45, ;14-32, 14-36, 14-42, 35 POUND, 4FR-45, 45 POUND;KEATING BBFMHI14, BBFM14, BBHIFM14, BB14, 14;PITCO E14, E14-2, E14-3UFM, E14B, E14B-2, E14BS, E14S, E14X,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov