This item is Discontinued.

Celebrations Celebrations LED Cool White String Light Tree 3 ft. and 4 ft. Yard Decor R0404919

This item is Discontinued.

Celebrations

Celebrations LED Cool White String Light Tree 3 ft. and 4 ft. Yard Decor (Discontinued)

Mfr # R0404919
Zoro # G506432098
UPC # 843518044254
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R0404919
Zoro #
G506432098
UPC #
843518044254
Country of Origin
China

Description

Brighten up your yard for the Holidays with this set of Celebrations string LED trees. The cool white mini LEDs create a mesmerizing display, while the string tree shape add a modern touch to your festive scene. This set features a 4-foot tree and a 3-foot companion tree, making it easy to create an impressive holiday display in any space.


  • • Both trees are easy to assemble
  • • Indoor or outdoor use
  • • Collapsible design for easy storage
  • • The 3ft tree has 25 LEDs and the 4ft has 40 LEDs
  • • Each tree has 72 inch lead wire for easy electrical access
  • • Each tree has 6 lighted strands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews