Shop CELESTRON
Create Account
8 x 32 Nature Dx Binocular
- Mfr # 777730
- Zoro # G224195749
product price:Â
$
234.99
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
- 777730
- Zoro #
- G224195749
- UPC #
- -
- Country of Origin
- China
Description
These affordable yet feature packed binoculars are designed specifically for beginner to intermediate users. BaK-4 prisms with phase coating. Fully multi-coated optics. Twist up eyecups with close focus of 6.5 in and polycarbonate frame. Lightweight, compact and waterproof. Neck strap, objective lens caps, rainguard, lens cloth, instruction manual and carrying case included. Features Size - 8 x 32 in.. Exit Pupil - 4 mm.. Eye Relief - 17.5 mm.. FOV - 7.4 degrees .. Dimension - 5 x 4.9 x 1.8 in.. Item Weight - 18 oz..