Shop CELLTREAT
Create Account
1000 uL Low Retention Filter Pipette Tips, Racked, Sterile, 960/Case
Mfr # 229021
Zoro # G204946002
product price:Â
$
185.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 229021
- Zoro #
- G204946002
- UPC #
- 810025332969
- Country of Origin
- China
Description
Celltreat 1000l low retention filter pipette tips, racked, sterile, 960/case features: celltreat scientific products pipette tips deliver high performance with exceptional value. A perfected balance between raw materials and efficient manufacturing process results in superior low retention pipette tips are universal fit and compatible with major pipettes pipette tips have smooth, hydrophobic surfaces to ensure accurate pipetting filters reduce cross contamination and prevent damaging aerosols from penetrating into the pipette, and are positioned to allow extra headspace when pipetting maximum volume molded volume reference markings offer a quick double check opportunity 96 tips per rack, case quantity of 960 pipette tip racks hinged lids are designed for easy one-handed opening, making it easier to access repeatedly lids have a stacking feature for added stability and a secure locking tab interior support ribs prevent rack from warping