Shop CELLTREAT
Create Account
24 Well Tissue Culture Plate with Lid, Individual, Sterile
- Mfr # 229123
- Zoro # G705831982
product price:Â
$
232.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 229123
- Zoro #
- G705831982
- UPC #
- 810025333157
- Country of Origin
- China
Description
Features: tissue culture treated surface improves cell adhesion plates are labeled with alpha-numeric markings for easy identification of individual wells each well has a raised rim which nests into the rings on the single direction lid to reduce evaporation and limit the risk of cross contamination lids have a stacking feature for added stability when handling tall stacks of plates 1 well plate has the same footprint as standard multiple well plates and is useful for high volume and robotic screening of dna libraries and manual plating; it is also suitable for dot-blotting bacterial clones on 11.4 x 7.3cm (4.5 x 2.875in) nylon membranes 4 well plate is a smaller footprint option which offers well size similar to that of a 24 well plate, but has expanded well spacing to reduce cross contamination 384 well plates are ideal for automated applications, colorimetric assays, compound storage or small volume applications